Beli bosch laser distance meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.499.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    These laser distance meters take readings in both indoor and outdoor environments.
    atribut:
    • Display Type: Digital
    • Includes Battery: Batteries Included
    • System of Measurement: Inch
  2. FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)
    Mulai

    Rp10.999.900

    FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)
    Deskripsi:
    The HVAC Troubleshooting KitThe most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.Fluke 417D Laser Distance Meter Additional Features:- Continuous measurement capable: adjusting as you move closer and farther from your target- Quickly calculate area (sq. feet/meters)- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions- Great for interior and exterior applicationsFluke 62 MAX+ IR Thermometer Additional Features:- Dust and water-resistant: IP54 rated- Rugged: 3-meter (9.8-foot) drop tested- Ergonomically designed: Completely redesigned for a more natural hand fit- Large, backlit display: Makes data easier to read, even in dark areas
    atribut:
    • Typical Range (m): 0.2-40 (417D)
    • Typical Measuring Tolerance (mm): 2.0 ± 1.5
    • Maximum Measuring Tolerance (mm): ± 3.0
    • Display: 2 line;1mm;1/32inch
    • Laser point at distance: 6/30/60mm (10/40/100m)
    • Auto Switch Off (s): 90 (laser); 180 (power)
    • Battery life (time): Up to 3000 measurements (417D); 8 with laser and backlight on (62 MAX+)
    • Drop Test (m): 3
    • Emissivity: 0.10 to 1
    • Environment Temperature (°C): 417D : Storage : -25 to 70 (-13 °F to 158 °F); Operation : -10 to 50 (14 °F to 122 °F); 62 MAX+ : Operating : 0 to 50 (32 °F to 122 °F); Storage : -20 to 60 (-4 °F to 140 °F)
    • IP Rating: IP54 per IEC 60529
    • Laser Safety: IEC 60825-1 Class 2, 650 nm, < 1 mW
    • Laser Type: 635nm, <1mW
    • Operating Altitude (m): 2000 above mean sea level
    • Optical Resolution: 12:1 (calculated at 90 % energy)
    • Response Time (ms): < 300 (95 % of reading)
    • Size (HxWxD) (cm): 11.9x3.8x2.6 (417D); 17.5x8.5x7.5 (62 MAX+)
    • Spectral Response (micron): 8 to 14
    • Storage Altitude (m): 12000 above mean sea level
    • Temperature Range (°C): -30 to 650 (-22 °F to 1202 °F)
  3. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. BOSCH Distance Meter
    Mulai

    Rp2.699.900

    BOSCH Distance Meter
    atribut:
    • Minimum measurement unit (mm): 1
    • Measurement Accuracy (mm): ± 2.0
    • Storage Temperature Range (°C): -20 to +70
    • Dustproof / waterproof performance: IP54 (excluding battery compartment)
    • Operating Temperature Range (°C): -10 to + 50
    • Power Supply: AAA alkaline batteriesx2
    • Light Source: Laser diode
    • Measurement Range: 0.15 ~ 40m
    • Output: 1mW or less (class 2)
    • Wavelength (nm): 635
  6. APPLETON ELECTRIC Pin and Sleeve Plug
    Mulai

    Rp8.299.900

    APPLETON ELECTRIC Pin and Sleeve Plug
    Deskripsi:
    These pin-and-sleeve plugs provide electrical connections in hazardous environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. They have location ratings that classify their suitable environment for operation and must be mated with compatible hazardous-location devices to be compliant.
    atribut:
    • UNSPSC: 39121402
    • Connection Orientation: Straight
    • Grounding: Grounded
    • Housing Color: Gray
    • Housing Material: Copper-Free Aluminium
    • Housing Material Finish: Epoxy Coat with Powder Finish
    • Insulation Material: Fiberglass-Reinforced Polyester
    • Reverse Service: No
    • Switch Rated: No
  7. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  8. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  9. BOSCH Laser Distance Meter
    Mulai

    Rp1.499.900

    BOSCH Laser Distance Meter
    atribut:
    • Light Source: Laser diode
  10. EZREN Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    EZREN Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Ya
    atribut:
    • Dimensions (mm): ±115x50x25
    • Accuracy (mm): ± 2
    • Measurement Units: m/in/ft /ft+in
    • Battery Type: AAA 2 X 1.5V
    • Button: Soft Rubber Button
    • Historical Memory: 20
    • Laser Class: Class 2
    • Laser Type (Nm): 630-650, <1mW
    • Operating Temperature (°C): 0-40
    • Power Supply: AAA batteries - 2pcs
    • Storage Temperature (°C): -10-60
  11. FLUKE Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.299.900

    FLUKE Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
  12. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  13. DEWALT Laser Distance Meter (Meteran Laser)
    Mulai

    Rp3.799.900

    DEWALT Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.
    atribut:
    • Accuracy (inch): ±1/8
    • Battery Type: (2) AAA Alkaline
    • Display: Backlit LCD
    • Distance Meter Function: Area; Distance
    • Indoor/Outdoor: Indoor; Outdoor
    • Maximum Measuring Distance (ft): 65
    • UNSPSC: 41111613
  14. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  15. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  16. Tajima Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Tajima Laser Distance Meter (Meteran Laser)
    atribut:
    • Content Set: Storage case ; Kevlar strap ; AAA alkaline batteries x 2 (for operation check) ; Battery lid with safety hook ; Instruction manual
    • Height (mm): 117
    • Laser Safety Standards: Class 2
    • Laser Wavelength/Output (N m/mW): 635/1 or less
    • Measurement Accuracy (mm): ±2.0
    • Minimum Display (m): 0.001
    • Power Source: 2 AAA batteries
    • Protection Grade: IP40
    • Thickness (mm): 32
    • Width (mm): 44
  17. FLUKE Infrared Thermometer
    Mulai

    Rp4.299.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  18. JLD Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp619.900

    JLD Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Fungsi Pengukuran:Fungsi Pengukuran terus menerus : YESFungsi Pengukuran Luas/Area : YESFungsi Pengukuran Volume : YESFungsi Pengukuran Proposisi Phythagoras : Full ModeFungsi Pengukuran Tambah dan Kurangi : YESNilai Min/Max : YESSelf-Calibration : YESTombol/Suara Tombol : YES
    atribut:
    • Measurement Accuracy (mm): +/-2
    • Measurement Units: m, in, ft
    • Laser Class: II
    • Laser Type: 635nm, 1mW
    • Max. Memory (units): 3
    • Automatic Laser Shut Off (s): 20
    • Automatic Power Off (s): 150
    • Battery Life: 8000 measurements
    • Dimensions (cm): 16x9x5
    • Operating Temperature (°C): 0 to 40
    • Power: 2 x 1.5V AAA batteries
    • Storage Humidity (RH): 20 % to 80%
  19. FLUKE Double Laser Infrared Thermometer
    Mulai

    Rp6.799.900

    FLUKE Double Laser Infrared Thermometer
    Deskripsi:
    Fluke 62 Max + Infrared Thermometer memberikan kinerja yang kuat dan penargetan laser ganda. Menghadirkan fitur dan akurasi yang Anda perlukan untuk pengukuran suhu non-kontak pada berbagai peralatan. Arahkan, tembak, dan baca suhu transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya yang kecil dan fitur yang serba guna membuatnya sangat mudah digunakan. Plus, tahan kejatuhan 3 meter, yang merupakan kabar baik jika Anda bekerja dari tangga. Teknologi inframerah akurat dan laser ganda memberikan rasio jarak ke titik 12: 1, membuatnya lebih mudah untuk mengukur suhu secara akurat di area yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke 62 MAX + untuk memberikan pengukuran suhu yang sangat akurat, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu.
Daftar Harga bosch laser distance meter Terbaru October 2026
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp2.499.900
FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)Rp10.999.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp809.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
BOSCH Distance MeterRp2.699.900
APPLETON ELECTRIC Pin and Sleeve PlugRp8.299.900
SNDWAY Digital Laser Distance Meter (Meteran Laser)Rp539.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Laser Distance MeterRp1.499.900
EZREN Digital Laser Distance Meter (Meteran Laser)Rp659.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait